Motion
B37
Hose End - Iron Material
Mi Item #00348036
MFR #B37
Price$65.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Iron Material
Mi Item #00348036
MFR #B37

Mfr description
B37 3" GJ BOSS SWIVEL NUT
  • Leakproof seal is formed when the metal head of the stem makes contact with the patented polymer seat in the spud
  • Non-metallic polymer seat resists most chemicals found in manufacturing facilities
  • Recommended for steam service up to 450°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.50/each

Specifications

Dimensions

  • Weight
    4.24 lbs

Details

  • Material
    Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)