Motion
B47
Hose End - Iron Material
Mi Item #00348038
MFR #B47
Price$180.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Iron Material
Mi Item #00348038
MFR #B47

Mfr description
B47 4" GJ BOSS SWIVEL NUT
  • Leakproof seal is formed when the metal head of the stem makes contact with the patented polymer seat in the spud
  • Non-metallic polymer seat resists most chemicals found in manufacturing facilities
  • Recommended for steam service up to 450°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.82/each

Specifications

Dimensions

  • Weight
    9.01 lbs

Details

  • Material
    Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)