Motion
MH8
Band Hose Clamp Stainless Steel 29/32" Band Diameter
Mi Item #00348071
MFR #MH8
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 29/32" Band Diameter
Mi Item #00348071
MFR #MH8

Mfr description
MH8 HOSE CLAMP WORM GEAR 1/2" SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Band Diameter
    29/32 in
  • Maximum Diameter
    29/32 in
  • Minimum Diameter
    1/2 in
  • Weight
    0.01 lbs
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Finish Coating
    Plain (Band, Housing), Zinc (Screw)
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)