1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
GM13
Interlocking Coupling Fitting Part - Ground Joint Seal Spud, Steel, Hex Size: 1-7/8 in, Length: 2-3/8 in
Mi Item #
00348077
MFR #
GM13
Price
$26.06
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DIXON VALVE & COUPLING CO GM13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
GM13
Interlocking Coupling Fitting Part - Ground Joint Seal Spud, Steel, Hex Size: 1-7/8 in, Length: 2-3/8 in
Mi Item #
00348077
MFR #
GM13
Mfr description
GM13 1" GJ BOSS MALE SPUD
A leakproof seal is formed when the metal head of the stem makes contact with the patented polymer seat in the spud
The non-metallic polymer seat resists most chemicals found in manufacturing facilities
Recommended for steam service up to 450°F
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.06
/each
Add to Cart
Specifications
Dimensions
Hex Size
1-7/8 in
Overall Length
2-3/8 in
Weight
1.00 lbs
Details
Body Material
Steel
Part Type
Ground Joint Seal Spud
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items