Specifications
Dimensions
- Size1-1/2 in, 1-1/4 in
Details
- For Use WithUse with Boss Ground Joint fittings, Boss couplings supply a convenient threaded fitting to connect two lengths of hose, or a single length to a male or female threaded outlet
- MaterialPlated Iron
- TypeGate Valve
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)