1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
WA2
Pipe Fitting - Steel Material, 6 mm Pipe Size
Mi Item #
00348113
MFR #
WA2
Price
$33.28
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DIXON VALVE & COUPLING CO WA2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
WA2
Pipe Fitting - Steel Material, 6 mm Pipe Size
Mi Item #
00348113
MFR #
WA2
Mfr description
WA 2 WHIP CHECK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$33
.28
/each
Add to Cart
Specifications
Dimensions
Length
38 in
Overall Length
38.0000 in
Weight
1.06 lbs
Details
Fitting Type
Cable
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items