Motion
LP16
1-1/4 Boss Male NPT x Hose Shank Sch40 Plated C
Mi Item #00348212
MFR #LP16
Price$84.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Boss Male NPT x Hose Shank Sch40 Plated C
Mi Item #00348212
MFR #LP16

Mfr description
LP16 1-1/4" LP BOSS STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.49/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1.2500 in
  • Thread Size
    1-1/4 NPT
  • Weight
    0.82 lbs

Details

  • Additional Details
    Suitable for LP Gas
  • Application
    LP Gas
  • Compatible Banding Types
    Boss Clamps
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    LP Gas Hose
  • Manufacturer Catalog Number
    LP16
  • Material
    Steel
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Type
    NPT Tapered
  • Standards Met
    Schedule 40
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)