Motion
M6
Barbed to NPT Straight Hose Fitting - 3/4 NPT
MI ITEM #00348220
MFR #M6
Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 3/4 NPT
MI ITEM #00348220
MFR #M6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.50/each

Specifications

Dimensions

  • Barb Length
    2-17/32 in
  • End Size/Type
    3/4 NPT
  • Overall Length
    6 in
  • Rotation Angle
    0 °
  • Thread Size
    3/4–14 NPT
  • Weight
    0.53 lbs

Details

  • Body Material
    Iron
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Iron
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male

Overview

Mfr description
M6 3/4" BOSS MENDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text