Motion
BD
USA Sealing Hose End
Mi Item #00348249
MFR #BD
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Hose End
Mi Item #00348249
MFR #BD

Mfr description
BD 1/4" BOSS CLAMP
  • Bolts used in Boss interlocking clamps are not standard bolts—they vary from standard bolts in their length, diameter, overall thread length and material hardness
  • Bolts can be retorqued, but it is not recommended that the bolts or clamps be reused, as they are designed for a single bend only
  • Torque values for clamps are based on dry bolts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Outer Diameter
    0.5625 in - 0.6562 in
  • Weight
    0.10 lbs

Details

  • Application
    Steam
  • Compatible Banding Types
    Double Bolt Clamp
  • Fitting Connection Family
    Boss Clamps
  • Fitting Type
    Clamp
  • For Use With
    Rubber Hose
  • Manufacturer Catalog Number
    BD
  • Material
    Steel
  • Max Operating Temperature
    450 °F
  • Product Types
    Clamp
  • Style
    2-Bolt Type
  • Swivel
    Non-Swivel
  • Type
    Gripping Finger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)