Motion
B5
Mi Item #00348257
MFR #B5
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00348257
MFR #B5

Mfr description
B5 1/2" BOSS CLAMP
  • Bolts used in Boss interlocking clamps are not standard bolts—they vary from standard bolts in their length, diameter, overall thread length and material hardness
  • Bolts can be retorqued, but it is not recommended that the bolts or clamps be reused, as they are designed for a single bend only
  • Torque values for clamps are based on dry bolts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Weight
    0.40 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)