Motion
AM12
Pipe Fitting - Iron Material, 1 in Pipe Size
Mi Item #00348328
MFR #AM12
Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Iron Material, 1 in Pipe Size
Mi Item #00348328
MFR #AM12

Mfr description
AM12 1" UNIV QUICK ACTING CPLG
  • The use of a clip or wire-type retainer is necessary to ensure universal couplings will not become accidentally disconnected—This guarantees the fittings are properly connected because the safety pin will not go through the holes in mating flanges until couplings are locked in place
  • Only one safety clip or wire-type retainer is required for each Air King universal coupling
  • To provide protection against coupling breakage and related hazards, Dixon recommends the use of a whip hose
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.71/each

Specifications

Dimensions

  • Weight
    0.65 lbs

Details

  • Fitting Type
    Coupling
  • Material
    Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)