Motion
AM3
Pipe Fitting - Iron Material, 1/2 in Pipe Size
Mi Item #00348349
MFR #AM3
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Iron Material, 1/2 in Pipe Size
Mi Item #00348349
MFR #AM3

Mfr description
AM3 1/2" UNIV QUICK ACTING CPLG
  • The use of an Air King safety clip or wire-type retainer is necessary to ensure Air King universal couplings will not become accidentally disconnected
  • This guarantees the fittings are properly connected because the safety pin will not go through the holes in mating flanges until couplings are locked in place
  • Only one Air King safety clip or wire-type retainer is required for each Air King universal coupling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Weight
    0.52 lbs

Details

  • Fitting Type
    Coupling
  • Material
    Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)