Motion
AM8
Pipe Fitting - Iron Material, 0.7500 in Pipe Size
Mi Item #00348354
MFR #AM8
Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Iron Material, 0.7500 in Pipe Size
Mi Item #00348354
MFR #AM8

Mfr description
AM8 3/4" UNIV QUICK ACTING CPLG
  • The use of an Air King safety clip or wire-type retainer is necessary to ensure Air King universal couplings will not become accidentally disconnected
  • This guarantees the fittings are properly connected because the safety pin will not go through the holes in mating flanges until couplings are locked in place
  • Only one Air King safety clip or wire-type retainer is required for each Air King universal coupling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.06/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Weight
    0.60 lbs

Details

  • Fitting Type
    Coupling
  • Material
    Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)