Motion
A10
USA Sealing Hose End - Carbon Steel Material
Mi Item #00348420
MFR #A10
Price$16.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Hose End - Carbon Steel Material
Mi Item #00348420
MFR #A10

Mfr description
A10 AIR KINGCLAMP
  • Recommended torque rating in ft-lbs (based on dry bolts)
  • Can be used with AM6 and AM11
  • Investment cast carbon steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.81/each

Specifications

Dimensions

  • Weight
    0.47 lbs

Details

  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)