Motion
300-HRP-SP
CamLock Fitting - 3 in;4 in;5 in Coupling Size, Stainless Steel Body, Handle
Mi Item #00348513
MFR #300-HRP-SP
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CamLock Fitting - 3 in;4 in;5 in Coupling Size, Stainless Steel Body, Handle
Mi Item #00348513
MFR #300-HRP-SP

Mfr description
300-HRP-SP HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Coupling Size
    3 in;4 in;5 in
  • Weight
    0.24 lbs

Details

  • Body Material
    Stainless Steel
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)