Motion
200-HRP-SP
CamLock Fitting - 1-1/4 in;1-1/2 in;2 in;2-1/2 in Coupling Size, Stainless Steel Body, Handle
MI ITEM #00348550
MFR #200-HRP-SP
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CamLock Fitting - 1-1/4 in;1-1/2 in;2 in;2-1/2 in Coupling Size, Stainless Steel Body, Handle
MI ITEM #00348550
MFR #200-HRP-SP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.45/each

Specifications

Dimensions

  • Coupling Size
    1-1/4 in;1-1/2 in;2 in;2-1/2 in
  • Weight
    0.15 lbs

Details

  • Body Material
    Stainless Steel
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Handle

Overview

Mfr description
200-HRP-SP HANDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text