Motion
J49
Dixon Valve & Coupling Band Hose Clamp
Mi Item #00348648
MFR #J49
Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Band Hose Clamp
Mi Item #00348648
MFR #J49

Mfr description
J49 CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.29/each

Specifications

Dimensions

  • Band Diameter
    1-3/8 in
  • Maximum Diameter
    1-3/8 in
  • Minimum Diameter
    1-3/16 in

Details

  • Clamp Type
    Double Bolt Clamp
  • Material
    Plated Iron
  • Maximum Opening Capacity
    1-3/8 in
  • Minimum Opening Capacity
    1-3/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)