Motion
HAS-4
Hose End - Steel Material, 1 in Hose ID
MI ITEM #00348661
MFR #HAS-4
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID
MI ITEM #00348661
MFR #HAS-4

Mfr description
HAS-4 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.30/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Thread Size
    1 in

Details

  • Application
    Liquid, Bulk handling, Low-pressure air
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Rubber Hose, Chemical Hose, PVC Hose
  • Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.7 bar
  • Product Types
    Nipple
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    King Combination Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)