Motion
HAS-12
Hose End - Steel Material, 3 in Hose ID
Mi Item #00348685
MFR #HAS-12
Price$53.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3 in Hose ID
Mi Item #00348685
MFR #HAS-12

Mfr description
HAS-12 NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.98/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • End 2 Size
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Size
    3.0000 in
  • Thread Size
    3 in

Details

  • Application
    Liquid, bulk handling, low-pressure air
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Steel
  • Maximum Operating Pressure
    225 psi
  • Maximum Working Pressure
    225 psi, 15.5 bar
  • Product Types
    Nipple
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    King Combination Nipple
  • Working Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)