Motion
HAS-48
Hose End - Steel Material, 12 in Hose ID, Male
MI ITEM #00348707
MFR #HAS-48
Price$777.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 12 in Hose ID, Male
MI ITEM #00348707
MFR #HAS-48

Mfr description
HAS-48 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.06/each

Specifications

Dimensions

  • Dash Size
    48
  • End 1 Size
    12.0000 in
  • End 2 Size
    12.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    12.0000 in
  • Hose Inside Diameter
    12 in
  • Inside Diameter
    12.0000 in, 190.50 mm
  • SAE Size
    -48
  • Size
    12.0000 in
  • Thread Size
    12 in

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion
  • Application
    Liquid, Bulk handling, Low-pressure air
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Shank
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Rubber Hose, Chemical Hose, PVC Hose
  • Manufacturer Catalog Number
    HAS-48
  • Manufacturer Compatibility
    Campbell Fittings
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    100 psi
  • Maximum Working Pressure
    100 PSI, 6.9 bar
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Type
    NPT Tapered
  • Standards Met
    ISO 9001, 2015
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Hose Shank
  • Thread Type
    NPT
  • Type
    King Combination Nipple
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)