Motion
STC5
Barbed to NPT Straight Hose Fitting - 3/4 NPT
Mi Item #00348714
MFR #STC5
Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 3/4 NPT
Mi Item #00348714
MFR #STC5

Mfr description
STC5 3/4" KING COMB NIPPLE
  • Recommended for low pressure discharge and suction service for compatible liquids
  • Not for compressible products such as air or nitrogen on sizes 1-1/4” and above
  • Not recommended for steam
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.87/each

Specifications

Dimensions

  • End Size/Type
    3/4 NPT
  • Rotation Angle
    0 °
  • Thread Size
    3/4–14 NPT
  • Weight
    0.26 lbs

Details

  • Body Material
    Steel
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Steel
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)