Motion
HAPS-24
Hose End - Steel Material, 6 in Hose ID
Mi Item #00348750
MFR #HAPS-24
Price$241.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 6 in Hose ID
Mi Item #00348750
MFR #HAPS-24

Mfr description
HAPS-24 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.11/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    6.0000 in
  • Hose Dash Size
    24
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • SAE Size
    -24
  • Size
    6.0000 in
  • Weight
    11.22 lbs

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion
  • Application
    Liquid, bulk handling, low pressure air
  • Coating
    Plated
  • Configuration
    Straight
  • Connection Type
    Threaded
  • End 1 Style
    Threaded
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Liquid, Bulk handling, Low pressure air
  • Manufacturer Catalog Number
    HAPS-24
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Threaded
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)