Motion
STV20
1-1/2 Combo Nipple w/Grooved End Unplated Ste
Mi Item #00348772
MFR #STV20
Price$25.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Combo Nipple w/Grooved End Unplated Ste
Mi Item #00348772
MFR #STV20

Mfr description
STV20 1-1/2"KING COMB NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.27/each

Specifications

Dimensions

  • Size
    1-1/2 in, 40 mm
  • Weight
    0.55 lbs

Details

  • For Use With
    Crimp sleeves are available and recommended for reliable assemblies
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)