Motion
STV35
3 Combo Nipple w/Grooved End Unplated Steel
Mi Item #00348781
MFR #STV35
Price$34.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Combo Nipple w/Grooved End Unplated Steel
Mi Item #00348781
MFR #STV35

Mfr description
STV35 3" KING COMB NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.18/each

Specifications

Dimensions

  • Weight
    2.63 lbs

Details

  • For Use With
    Crimp sleeves are available and recommended for reliable assemblies
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)