Motion
STV40
Barbed to Groove Straight Hose Fitting - 4-1/32 in Hose ID
MI ITEM #00348784
MFR #STV40
Price$46.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to Groove Straight Hose Fitting - 4-1/32 in Hose ID
MI ITEM #00348784
MFR #STV40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.78/each

Specifications

Dimensions

  • Barb Length
    4-1/32 in
  • Hose Inside Diameter
    4-1/32 in
  • Overall Length
    7-3/16 in
  • Weight
    4.80 lbs

Details

  • Body Material
    Steel
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Groove
  • Fitting Connection Family
    Barbed to Groove
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Steel
  • Max Operating Temperature
    +70 °F
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F

Overview

Mfr description
STV40 4" KING COMB NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text