Motion
STV60
Dixon STV60 Barbed to Groove Straight Hose Fitting, Hose I.D.: 6-1/16", Body: Steel, Maximum of +70°F, Coupling Size: 6"
MI ITEM #00348790
MFR #STV60
Price$252.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon STV60 Barbed to Groove Straight Hose Fitting, Hose I.D.: 6-1/16", Body: Steel, Maximum of +70°F, Coupling Size: 6"
MI ITEM #00348790
MFR #STV60

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$252.19/each

Specifications

Dimensions

  • Barb Length
    6-1/4 in
  • End 1 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Overall Length
    11 in
  • Size
    6.0000 in
  • Weight
    14.01 lbs

Details

  • Additional Details
    Crimp sleeves are available and recommended for reliable assemblies.
  • Application
    Recommended for low-pressure discharge and suction service for compatible liquids
  • Body Material
    Steel
  • Compatible Banding Types
    None
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Groove
  • Connection Type
    Grooved
  • End 1 Style
    Grooved
  • Fitting Connection Family
    Barbed to Groove
  • Fitting Shape
    Straight
  • Fitting Type
    Grooved
  • Flow Control Type
    None
  • For Use With
    Compatible liquids
  • Manufacturer Catalog Number
    STV60
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Max Operating Temperature
    +70 °F
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
  • Plating
    Unplated
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Type
    Grooved
  • Standards Met
    R.M.A.
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Grooved
  • Thread Type
    Grooved
  • Type
    King Combination Nipple

Overview

Mfr description
STV60 6" KING COMB NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text