Motion
HAS-5 BV
Hose End - Steel Material, 1-1/4 in Hose ID
Mi Item #00348808
MFR #HAS-5 BV
Price$24.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1-1/4 in Hose ID
Mi Item #00348808
MFR #HAS-5 BV

Mfr description
HAS-5 BV NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.23/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1.2500 in
  • Weight
    0.31 lbs

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion
  • Application
    Liquid, bulk handling, low pressure air
  • Configuration
    Straight
  • Connection Type
    Beveled
  • End 1 Style
    Beveled
  • Fitting Type
    Combination Nipple
  • For Use With
    Liquid, bulk handling, low pressure air
  • Manufacturer Catalog Number
    HAS-5 BV
  • Material
    Steel
  • Product Types
    Combination Nipple
  • Style
    Beveled
  • Swivel
    Non-Swivel
  • Thread Type
    Beveled
  • Type
    Beveled Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)