Motion
HASS-20
Hose End - Stainless Steel Material, 5 in Hose ID
Mi Item #00348845
MFR #HASS-20
Price$742.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 5 in Hose ID
Mi Item #00348845
MFR #HASS-20

Mfr description
HASS-20 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.35/each

Specifications

Dimensions

  • End 1 Size
    5.0000 in
  • Hose Dash Size
    80
  • Hose Diameter
    5.0000 in
  • Hose Inside Diameter
    5 in
  • Inside Diameter
    5.0000 in, 127 mm
  • SAE Size
    -80
  • Size
    5.0000 in
  • Weight
    0.72 lbs

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion
  • Application
    Liquid, bulk handling, low pressure air
  • Configuration
    Straight
  • Connection Type
    Threaded
  • End 1 Style
    Threaded
  • Fitting Type
    Threaded Bevel
  • For Use With
    Liquid, Bulk handling, Low pressure air
  • Manufacturer Catalog Number
    HASS-20
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Nipple
  • Seal Material
    Metal
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Threaded
  • Type
    Threaded Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)