Motion
RST10
Dixon Valve & Coupling Barbed to NPT Straight Hose Fitting - 1-1/32 in Hose ID, 1-1/2 NPT
Mi Item #00348869
MFR #RST10
Price$35.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Barbed to NPT Straight Hose Fitting - 1-1/32 in Hose ID, 1-1/2 NPT
Mi Item #00348869
MFR #RST10

Mfr description
RST-10 KING NIPPLE
  • Recommended for low pressure discharge and suction service for compatible liquids
  • Not for compressible products such as air or nitrogen on sizes 1-1/4” and above
  • Not recommended for steam
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.45/each

Specifications

Dimensions

  • Barb Length
    1-3/8 in
  • End Size/Type
    1-1/2 NPT
  • Hose Inside Diameter
    1-1/32 in
  • Overall Length
    3-1/2 in
  • Rotation Angle
    0 °
  • Thread Size
    1-1/2–11-1/2 NPTF
  • Weight
    0.36 lbs

Details

  • Body Material
    Stainless Steel
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Stainless Steel
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)