Motion
HASS-12
Hose End - Stainless Steel Material, 3 in Hose ID
Mi Item #00348894
MFR #HASS-12
Price$224.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3 in Hose ID
Mi Item #00348894
MFR #HASS-12

Mfr description
HASS-12 NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.39/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Size
    3.0000 in
  • Weight
    2.32 lbs

Details

  • Additional Details
    Long lead serration for easier hose insertion, Formed hex wrench area on 3/4 in through 1-1/2 in combination nipples for easier installation
  • Application
    Liquid, bulk handling, low pressure air
  • Configuration
    Straight
  • Connection Type
    Threaded
  • End 1 Style
    Threaded
  • Fitting Type
    Threaded Bevel
  • For Use With
    Liquid, Bulk handling, Low pressure air
  • Manufacturer Catalog Number
    HASS-12
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Threaded
  • Type
    Threaded Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)