Motion
HASS-8
Hose End - Stainless Steel Material, 2 in Hose ID
Mi Item #00348926
MFR #HASS-8
Price$89.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 2 in Hose ID
Mi Item #00348926
MFR #HASS-8

Mfr description
HASS-8 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.73/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    1 lbs

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion
  • Application
    Liquid, bulk handling, low pressure air
  • Configuration
    Straight
  • For Use With
    Liquid, bulk handling, low pressure air
  • Manufacturer Catalog Number
    HASS-8
  • Material
    Stainless Steel
  • Product Types
    Hose Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)