Motion
RST60
Hose End - Stainless Steel Material
Mi Item #00348954
MFR #RST60
Price$551.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #00348954
MFR #RST60

Mfr description
RST60 KC NIPPLE
  • Recommended for low pressure discharge and suction service for compatible liquids
  • Not for compressible products such as air or nitrogen on sizes 1-1/4" and above
  • Not recommended for steam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.99/each

Specifications

Dimensions

  • Weight
    11.10 lbs

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)