Motion
HASS-16
Hose End - Stainless Steel Material, 4 in Hose ID
MI ITEM #00348968
MFR #HASS-16
Price$361.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 4 in Hose ID
MI ITEM #00348968
MFR #HASS-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$361.21/each

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Thread Size
    4 in
  • Weight
    3.92 lbs

Details

  • Application
    Liquid, Bulk handling, Low pressure air
  • Configuration
    Straight
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Type
    King Combination Nipple

Overview

Mfr description
HASS-16 NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text