Motion
DM16
MI ITEM #00349018
MFR #DM16
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00349018
MFR #DM16

Mfr description
DM16 1-1/4 MENDER TUBE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Barb Length
    1-15/16 in
  • Overall Length
    4-1/32 in

Details

  • Body Material
    Steel
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Barbed
  • Fitting Connection Family
    Barbed to Barbed
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Steel
  • Max Operating Temperature
    +70 °F
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)