Motion
AC1
Dixon Valve & Coupling Pipe Fitting - Steel Material
Mi Item #00349023
MFR #AC1
Price$0.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Pipe Fitting - Steel Material
Mi Item #00349023
MFR #AC1

Mfr description
AC1 AIR KING SAFETY CLIPS
  • The use of an Air King safety clip or wire type retainer is necessary to ensure Air King universal couplings will not become accidentally disconnected
  • The clip will not go through the locking holes unless the couplings are locked in place
  • Only one safety clip or wire type retainer is required for each assembly
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.61/each

Specifications

Dimensions

  • Length
    1-3/4 in

Details

  • Fitting Type
    Clip
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)