Motion
DM21
MI ITEM #00349027
MFR #DM21
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00349027
MFR #DM21

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.52/each

Specifications

Dimensions

  • Barb Length
    2 in
  • Overall Length
    4 in

Details

  • Body Material
    Steel
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Barbed
  • Fitting Connection Family
    Barbed to Barbed
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Steel
  • Max Operating Temperature
    +70 °F
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F

Overview

Mfr description
DM21 1-1/2 MENDER TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text