Motion
MLS33
1-1/4 NPSM Long Shank Female Plated Iron
Mi Item #00349147
MFR #MLS33
Price$59.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 NPSM Long Shank Female Plated Iron
Mi Item #00349147
MFR #MLS33

Mfr description
MLS33 1-1/4 FEM STEM WITH NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.30/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • SAE Size
    -20
  • Size
    1.2500 in
  • Thread Size
    1-1/4 in
  • Weight
    0.7871 lbs

Details

  • Additional Details
    Long Shank
  • Coating
    Plated
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPSM
  • Fitting Type
    NPSM
  • Manufacturer Catalog Number
    MLS33
  • Manufacturer Compatibility
    Dixon
  • Material
    Iron
  • Plating
    Plated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Rubber
  • Seal Type
    NPSM
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Female NPSM Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)