Motion
3510
Barbed to NPT Straight Hose Fitting - 1/2 in Hose ID, 3/8 NPT
Mi Item #00349271
MFR #3510
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 1/2 in Hose ID, 3/8 NPT
Mi Item #00349271
MFR #3510

Mfr description
3510 NO. 3500 MALE STEEL NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • End Size/Type
    3/8 NPT
  • Hose Inside Diameter
    1/2 in
  • Rotation Angle
    0 °
  • Thread Size
    3/8–18 NPT
  • Weight
    0.19 lbs

Details

  • Body Material
    Steel
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Steel
  • Max Operating Temperature
    +70 °F
  • Maximum Operating Pressure
    +600 psi
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)