Motion
3516
1 x 3/4 Male NPT 3500 Nipple Zinc Plated Stee
Mi Item #00349283
MFR #3516
Price$20.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 3/4 Male NPT 3500 Nipple Zinc Plated Stee
Mi Item #00349283
MFR #3516

Mfr description
3516 NO. 3500 MALE STEEL NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.76/each

Specifications

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)