Motion
CC1425
Mi Item #00349387
MFR #CC1425
Price$56.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00349387
MFR #CC1425

Mfr description
CC 1425 COIL HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.09/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.2500 in

Details

  • Product Type
    Industrial Hose
  • Working Pressure
    185 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)