Motion
TM6
Mi Item #00349450
MFR #TM6
Price$2.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00349450
MFR #TM6

Mfr description
TM6 3/4" TUFF-LITE MENDER TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.26/each

Specifications

Dimensions

  • Overall Diameter
    1 in
  • Overall Length
    2-15/32 in
  • Panel Fitting Size
    3/4 in

Details

  • Body Material
    Nylon
  • Fitting Connection Family
    Barbed to Barbed
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Nylon
  • Max Operating Temperature
    +150 °F
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)