Motion
TLS32
Barbed to NPT 90° Elbow Hose Fitting - 3/8 in Hose ID, 1/4 NPT
MI ITEM #00349486
MFR #TLS32
Price$0.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT 90° Elbow Hose Fitting - 3/8 in Hose ID, 1/4 NPT
MI ITEM #00349486
MFR #TLS32

Mfr description
TLS32 TUFF-LITE ELL HOSE SHK X MALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.81/each

Specifications

Dimensions

  • Barb Length
    13/16 in
  • End Size/Type
    1/4 NPT
  • Hex Size
    5/8 in
  • Hose Inside Diameter
    3/8 in
  • Overall Length
    1-9/32 in
  • Rotation Angle
    0 °
  • Thread Size
    1/4–18 NPT
  • Weight
    0.01 lbs

Details

  • Body Material
    Nylon
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    90° Elbow
  • Flow Control Type
    None
  • Material
    Nylon
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)