Motion
TLS36
3/8 90 Hose Barb x 3/4 Male NPT Tuff-Lite (
Mi Item #00349489
MFR #TLS36
Price$2.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 90 Hose Barb x 3/4 Male NPT Tuff-Lite (
Mi Item #00349489
MFR #TLS36

Mfr description
TLS36 TUFF-LITE ELL HOSE SHK X MALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.09/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    3/4 NPT
  • Weight
    0.0235 lbs

Details

  • Additional Details
    Safety Notes, Nylon should not be used with compressed gas, Nylon fittings should not be used with acid-based fertilizers, bromine, chlorine, fluorine, hydrochloric acid, iodine, nitric acid, phosphoric acid, sulfuric acid or xylene.
  • Color
    White
  • Configuration
    90 °Elbow
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Push-On / Barb
  • For Use With
    Nylon fittings should not be used with acid-based fertilizers, bromine, chlorine, fluorine, hydrochloric acid, iodine, nitric acid, phosphoric acid, sulfuric acid or xylene.
  • Manufacturer Catalog Number
    TLS36
  • Manufacturer Compatibility
    Dixon
  • Material
    Nylon
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    NPT Tapered
  • Style
    90 °Elbow
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Type
    NPT
  • Type
    90 °Hose Barb Elbow x Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)