Motion
TLS48
1/2 90 Hose Barb x 1 Male NPT Tuff-Lite (
Mi Item #00349495
MFR #TLS48
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 90 Hose Barb x 1 Male NPT Tuff-Lite (
Mi Item #00349495
MFR #TLS48

Mfr description
TLS48 TUFF-LITE ELL HOSE SHK X MALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.33/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1.0000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Thread Size
    1 in
  • Weight
    0.034 lbs

Details

  • Color
    White
  • Configuration
    90 °Elbow
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Nylon
  • Style
    90 °Elbow
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)