Motion
TLS53
5/8 90 Hose Barb x 3/8 Male NPT Tuff-Lite (
MI ITEM #00349496
MFR #TLS53
Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 90 Hose Barb x 3/8 Male NPT Tuff-Lite (
MI ITEM #00349496
MFR #TLS53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.97/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.6250 in
  • Thread Size
    3/8-18
  • Weight
    0.024 lbs

Details

  • Color
    White
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    90° Elbow
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Nylon
  • Product Types
    Hose Barb
  • Style
    90 °Elbow
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPTF

Overview

Mfr description
TLS53 TUFF-LITE ELL HOSE SHK X MALE NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought