Motion
TLS68
3/4 90 Hose Barb x 1 Male NPT Tuff-Lite (
MI ITEM #00349504
MFR #TLS68
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 90 Hose Barb x 1 Male NPT Tuff-Lite (
MI ITEM #00349504
MFR #TLS68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.45/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    1 NPT
  • Weight
    0.0375 lbs

Details

  • Additional Details
    Safety Notes, Nylon should not be used with compressed gas, Nylon fittings should not be used with acid-based fertilizers, bromine, chlorine, fluorine, hydrochloric acid, iodine, nitric acid, phosphoric acid, sulfuric acid or xylene.
  • Color
    White
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Push-On / Barb
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    TLS68
  • Manufacturer Compatibility
    Dixon
  • Material
    Nylon
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    NPT Tapered
  • Style
    90 °Elbow
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Hose Barb
  • Thread Type
    NPT
  • Type
    90 °Hose Barb Elbow x Male NPT

Overview

Mfr description
TLS68 TUFF-LITE ELL HOSE SHK X MALE NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought