Motion
TLT74
GHT x Male NPT Elbow - Elbow
Mi Item #00349508
MFR #TLT74
Price$2.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GHT x Male NPT Elbow - Elbow
Mi Item #00349508
MFR #TLT74

Mfr description
TLT74 TUFF-LITE THREADED ELL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.39/each

Specifications

Details

  • Adapter Type
    Elbow Adapter
  • Body Material
    Nylon
  • Both Ends Style/Type
    GHT x Male NPT
  • Color
    White
  • Connection Type
    GHT x Male NPT
  • Description Keyword
    Elbow
  • End 1 Style
    Male GHT
  • End 2 Style
    Male NPT
  • Manufacturer Catalog Number
    TLT74
  • Material
    Nylon
  • Shape
    90° Elbow
  • Type
    Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)