Motion
TPN22
Barbed to NPT Straight Hose Fitting - 1/4 in Hose ID, 1/4 NPT
Mi Item #00349559
MFR #TPN22
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 1/4 in Hose ID, 1/4 NPT
Mi Item #00349559
MFR #TPN22

Mfr description
TPN22 TUFF-LITE MALE NPT PUSH-ON INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Barb Length
    29/32 in
  • End Size/Type
    1/4 NPT
  • Hex Size
    5/8 in
  • Hose Inside Diameter
    1/4 in
  • Overall Length
    1-21/32 in
  • Rotation Angle
    0 °
  • Thread Size
    1/4–18 NPT

Details

  • Body Material
    Nylon
  • Compatible Banding Types
    Push-On
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Nylon
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)