Motion
F40-5
2-1/2 CS External Swage Ferrule 3-33/64 to 3-
MI ITEM #00349750
MFR #F40-5
Price$138.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 CS External Swage Ferrule 3-33/64 to 3-
MI ITEM #00349750
MFR #F40-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.14/each

Specifications

Dimensions

  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 65 mm
  • Outer Diameter
    3.5156 in - 3.6250 in
  • Weight
    1.812 lbs

Details

  • Additional Details
    The coupling system requires no bolts and results in a clean coupling with no protrusions.
  • Application
    Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, High pressure air and water hose
  • Connection Type
    External Swage
  • End 1 Style
    External Swage
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Holedall
  • Fitting Type
    Ferrule
  • For Use With
    One and two wire braid reinforced hoses, Fiber reinforced (braided or spiraled) hoses, Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, High pressure air and water hose
  • Manufacturer Catalog Number
    F40-5
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Style
    Standard
  • Thread Type
    External Swage
  • Type
    Ferrule

Overview

Mfr description
F 40-5 FERRULE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought