Motion
F24-5
1-1/2 CS External Swage Ferrule 2-25/64 to
Mi Item #00349751
MFR #F24-5
Price$60.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 CS External Swage Ferrule 2-25/64 to
Mi Item #00349751
MFR #F24-5

Mfr description
F 24-5 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.84/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.875 lbs

Details

  • Additional Details
    Style F ferrules are used with all standard length External Swage stems, TM, TMR, TP, TPR, TG and TGR styles
  • Application
    Oil and suction discharge hose, barge and dock loading and unloading hose, L.P. gas hose, anhydrous ammonia hose, acid chemical hose, high pressure air and water hose
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)